Zoro Homepage

HORN/STROBE, INDUSTRIAL, RED

  • Mfr # 867STRR-AQ

  • Zoro # G212751049


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Lens Color
Red
Flashes per Minute
60
Housing Color
Gray
Mounting Style
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867STRR-AQ
Zoro #
G212751049
UPC #
782640239308
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Overall Width
5 1/2 in
Overall Depth
5/8 in

Details

Item
Horn Strobe
Housing Material
Thermoplastic
Voltage
24 V AC, 24V DC
Lens Color
Red
Flashes per Minute
60
Housing Color
Gray
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Light Source
Xenon
Alarm Volume @ 1 m - Maximum
100 dB
Sound Style
Horn
Power Source
Wire
Light Operating Mode
Strobe
Alarm Volume @ 10 ft - Maximum
90 dB
Operating Voltage
24 V AC, 24V DC
Indoor/Outdoor
Indoor

Description

HORN/STROBE, INDUSTRIAL, RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.