Shop EDWARDS SIGNALING

Multi-Tone Signal, Horn, Continuous, 120 to 240V AC, 125 to 250V DC, 110 dB, Zinc Alloy, Gray

  • Mfr # 5531M-24Y6
  • Zoro # G5682275

product price: 
$
1,920.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Housing Material
Zinc Alloy
Mounting
Conduit, Surface
Amps
0.10 A @ 250V DC, 0.20 A @ 240V AC, 0.21 A @ 125V DC, 0.32 A @ 120V AC
Color
Gray
Audible Alarm Type
Horn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5531M-24Y6
Zoro #
G5682275
UPC #
782640280133
Country of Origin
Mexico

Dimensions

Width
8.25 in
Depth
8.875 in
Height
13 in
Overall Depth
8 3/4 in
Overall Length
13 3/4 in
Overall Width
8 in
Wire Rope Length
13 3/4 in
Length
13 3/4 in
Fits Chest Size
Captive Components, Suitable for Division 2 Locations

Details

Item
Multi-Tone Signal
Housing Material
Zinc Alloy
Mounting
Conduit, Surface
Amps
0.10 A @ 250V DC, 0.20 A @ 240V AC, 0.21 A @ 125V DC, 0.32 A @ 120V AC
Color
Gray
Audible Alarm Type
Horn
Voltage
120 to 240V AC, 125 to 250V DC
Standards
cULus, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
110 dB
Sound Pattern
Continuous
Hazardous Class
I, II, III
Hazardous Division
2
Vibrating
No
Operating Temp.
-31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Visual Indicator Type
No Visual Indicator
Power Source
Battery
Features
Captive Components, Suitable for Division 2 Locations
Material
Zinc Alloy
Product Type
Tone Generator
Number of Sound Patterns
55
Operating Temperature - Maximum
104 Degrees F
IP Rating
IP44
Operating Temperature - Minimum
-31 Degrees F
Operating Current
0.210 to 0.100 A, 0.320 to 0.200 A
Vibration
No Vibration
Connection Type
Wire Leads
Sound Style
Horn
Alarm Volume @ 10 ft - Maximum
110 dB
For Location
Indoor, Outdoor
For Hazardous Location
Class I, Division 2, Class II, Division 2
Alarm Volume @ 1 m - Minimum
95 dB
Includes Batteries
Batteries Included
Mounting Style
Surface Mount
Sound Continuity
Continuous
Alarm Volume @ 10 ft - Minimum
98 dB
NEMA Rating
NEMA 3R
Operating Voltage
120 to 240V AC, 125 to 250V DC
Power Source - TS Only
Battery
Power Source - old
Battery
Shell Material
Zinc Alloy
Wire Color
Gray

Description

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120/240V AC, 125/250V DC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations, Features Captive Components, Suitable for Division 2 Locations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.