XV6 Blinking Green Colored lens
- Mfr # XV6C53
- Zoro # G224175888
product price:Â
$
57.59
/ea
Key Features
Includes
Standard Lens
Lifespan
50,000 hr
Operating Current
30 mA
Overall Height
59 5/16 mm
Light Operating Mode
Flashing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C53
- Zoro #
- G224175888
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Lens
- Includes
- Standard Lens
- Lifespan
- 50,000 hr
- Operating Current
- 30 mA
- Light Operating Mode
- Flashing
- Compatible Series
- Harmony XV6
- Operating Temperature - Minimum
- -13 Degrees F
- Light Source
- LED
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Maximum
- 122 Degrees F
- Flashes per Minute
- 60
- Number of Lamps
- 1
- IP Rating
- IP65
- Housing Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Height
- 59 5/16 mm
- Overall Diameter
- 2 3/8 in
Description
60 Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, Includes Standard Lens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.