Zoro Homepage

Outdoor Surface Box

  • Mfr # 869-WPB

  • Zoro # G012751102


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Electronic Horns
Overall Length
5 7/8 in
Compatible Series
860
Product Type
Outdoor Surface Box
Overall Height
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869-WPB
Zoro #
G012751102
UPC #
793016049179
Country of Origin
India

Dimensions

Overall Length
5 7/8 in
Overall Height
5 7/8 in
Overall Width
3 3/8 in

Details

Item
Outdoor Surface Box
Compatible Product Type
Electronic Horns
Compatible Series
860
Product Type
Outdoor Surface Box
Compatible Manufacturer Part Number
867-AQ, 867-N5, 868-AQ, 868-N5, 869-AQ, 869-N5, 869D-G1
Indoor/Outdoor
Outdoor

Description

Outdoor Surface Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.