Remote Speaker Amplifier, Horn, Continuous, 24V AC/DC, 100 dB, Zinc Alloy, Gray

  • Mfr # 5532M-AQ

  • Zoro # G5616466


product price: $1,014.55
/ea
Free Shipping & Returns

Key Features

Housing Material
Zinc Alloy
Mounting
Conduit, Surface
Amps
0.7 A @ 24V DC, 1.3 A @ 24V AC
Color
Gray
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532M-AQ
Zoro #
G5616466
UPC #
782640280287
Country of Origin
Mexico

Dimensions

Width
8.25 in
Height
13 in
Depth
8.875 in
Overall Length
3 1/2 in
Overall Depth
8 3/4 in
Overall Width
8 in

Details

Item
Remote Speaker Amplifier
Housing Material
Zinc Alloy
Mounting
Conduit, Surface
Amps
0.7 A @ 24V DC, 1.3 A @ 24V AC
Color
Gray
Audible Alarm Type
Horn
Voltage
24V AC/DC
Standards
UL 464 and 1604 UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
100 dB
Sound Pattern
Continuous
Visual Indicator Type
No Visual Indicator
Hazardous Division
2
Vibrating
No
Operating Temp.
-31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Hazardous Class
I, II, III
Features
Captive Components, Suitable for Division 2 Locations
Material
Zinc Alloy
Operating Current
0.700 A
Sound Style
Horn
IP Rating
IP44
Alarm Volume @ 1 m - Minimum
95 dB
Number of Sound Patterns
55
For Location
Indoor, Outdoor
Operating Temperature - Maximum
104 Degrees F
Alarm Volume @ 1 m - Maximum
120 dB
Connection Type
Wire Leads
Alarm Volume @ 10 ft - Minimum
98 dB
Alarm Volume @ 10 ft - Maximum
113 dB
For Hazardous Location
Class I, Division 2, Class II, Division 2
NEMA Rating
NEMA 3R
Mounting Style
Surface Mount
Operating Temperature - Minimum
-31 Degrees F
Vibration
No Vibration
Includes Batteries
Batteries Included
Sound Continuity
Continuous
Operating Voltage
24V AC/DC

Description

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V AC/DC, Decibels 100 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 13 in, Width 8.25 in, Depth 8.875 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations, Features Captive Components, Suitable for Division 2 Locations, Standards UL 464 and 1604 UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.