Tone Generator, Horn, Continuous, 24V AC/DC, 110 dB, Zinc Alloy, Gray, Conduit, Surface Mount

  • Mfr # 5540M-24AQ

  • Zoro # G5764981


product price:  $1,348.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Zinc Alloy
Mounting
Conduit, Surface
Amps
0.74 A @ 24V DC, 1.3 A @ 24V AC
Color
Gray
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540M-24AQ
Zoro #
G5764981
UPC #
782640280355
Country of Origin
Mexico

Dimensions

Height
4 in
Depth
3.5 in
Width
8 in
Overall Width
8 in
Overall Length
6 in
Overall Depth
3 1/2 in

Details

Item
Tone Generator
Housing Material
Zinc Alloy
Mounting
Conduit, Surface
Amps
0.74 A @ 24V DC, 1.3 A @ 24V AC
Color
Gray
Audible Alarm Type
Horn
Voltage
24V AC/DC
Standards
cULus, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
110 dB
Sound Pattern
Continuous
Hazardous Division
2
Hazardous Class
I, II, III
Visual Indicator Type
No Visual Indicator
Vibrating
No
Operating Temp.
-31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations
Power Source
Wire
Features
Captive Components, System-Wide Priority Tone Selection
Material
Zinc Alloy
Product Type
Tone Generator
For Location
Indoor, Outdoor
For Hazardous Location
Class I, Division 2, Class II, Division 2
Operating Current
0.740 A, 1.300 A
Number of Sound Patterns
55
Sound Continuity
Continuous
Operating Temperature - Minimum
-31 Degrees F
NEMA Rating
NEMA 3R
Mounting Style
Surface Mount
IP Rating
IP44
Sound Style
Tone
Vibration
No Vibration
Volume Selection
Selectable Volume
Operating Temperature - Maximum
104 Degrees F
Connection Type
Wire Leads
Operating Voltage
24V AC/DC

Description

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V AC/DC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 4 in, Width 8 in, Depth 3.5 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations, Features Captive Components, System-Wide Priority Tone Selection, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.