Tower Light Module, 120V AC, Blue, 70 mm Dia., 3 1/8 in Height, LED, 270BC Series
Mfr # 270LEDSB120A
Zoro # G5493634
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Approved, cULus Listed
Voltage
120V AC
Overall Diameter
70 mm
Housing Material
Polycarbonate
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270LEDSB120A
Zoro #
G5493634
UPC #
782640326084
Country of Origin
Italy
Dimensions
Overall Diameter
70 mm
Overall Height
3 1/8 in
Height
3.11 in
Diameter
70 mm
Width
2.76 in
Description
Tower Light Series 270BC, Voltage 120V AC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating NEMA 3R, NEMA 4X, Lighting Technology LED, Not Applicable Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Fresnel, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards CE Approved, cULus Listed, Current Drawn 0.035A, Watts 5 W, Height 3.11 in, Width 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.