Edwards Signaling
Vibrating Horn, 120VAC, 0.13A, Gray
Mfr # 874-N5
Zoro # G4703894
$146.99
7% off
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material Heavy Duty Die Cast
- Visual Indicator Type No Visual Indicator
- Voltage 120V AC
- Amps 0.13
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 24VAC/DC 868STRC-AQ
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.38A, Gray 5531M-120N5
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC 6536-G5
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC 868STRB-AQ
- EDWARDS SIGNALING Horn Strobe, White, Cast Aluminum, 120VAC 51XBRFW120A
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray 340-6G5
- EDWARDS SIGNALING Central Tone Generator, 24VAC/DC 5532M-AQ
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 24VDC 51XBRFA24D
- EDWARDS SIGNALING Multiple Tone Signal, Gray 5530M-24Y6
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk XVS72BMBP
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn FSB1
- Edwards Signaling Safety Alarms and Warnings