Zoro Homepage

Warning Light, Red, LED, 120V AC, 65 FPM, 3 3/4 in Dia., Surface

  • Mfr # 105XBRMR120A

  • Zoro # G5498473


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105XBRMR120A
Zoro #
G5498473
UPC #
782640052273
Country of Origin
United States

Dimensions

Height
4 3/4 in
Overall Diameter
3 3/4 in
Diameter
3 3/4 in
Width
3.8"
Depth
3.8"
Lead Length
18 in
Overall Depth
4 3/4 in
Footprint Diameter
3 3/4 in

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester Resin, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source Wire, Current Drawn 0.108A AC, Height 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.