Zoro Homepage

Warning Light, Green, LED, 120V AC, 65, 85, 120, 460, 480, 750, 1,000 FPM, 8 1/4 in Dia., Conduit

  • Mfr # 94PLEDMG120AB

  • Zoro # G6528961


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
148,000 hr
Lens Material
Polycarbonate
Flashes per Minute
65, 85, 120, 460, 480, 750, 1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94PLEDMG120AB
Zoro #
G6528961
UPC #
782640140413
Country of Origin
United States

Dimensions

Height
8 1/4 in
Overall Diameter
8 1/4 in
Diameter
7 3/4 in
Overall Depth
7 3/4 in
Footprint Diameter
8 1/4 in

Description

Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, 85, 120, 460, 480, 750, 1,000, Lamp Life 148,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Conduit, Operating Temp. -31 Degrees to 150.8 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.250A, Height 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.