Edwards Signaling

Weatherproof Vibrating Horn, 24VDC, 0.16A


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Audible Alarm Type Horn
  • Housing Material Heavy Duty Die Cast
  • Visual Indicator Type No Visual Indicator
  • Amps 0.16
  • Decibels 78 to 101dB @ 10 ft.
See all product information

Product Information

Dimensions

Height 4.875 in
Width 4.875 in
Depth 2.125 in

Details

Audible Alarm Type Horn
Item Weatherproof Vibrating Horn
Housing Material Heavy Duty Die Cast
Visual Indicator Type No Visual Indicator
Voltage 24V DC
Amps 0.16
Decibels 78 to 101dB @ 10 ft.
Color Gray
Sound Pattern Continuous
Indoor/Outdoor Indoor or Outdoor
Mounting Surface/Pipe
Standards UL
Vibrating Yes
Alarm Type Audible
Input Voltage 24 V DC
Features Weather Resistant, Volume Adjustable

Description

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 78 to 101dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 4.875 in, Width 4.875 in, Depth 2.125 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Standards UL, Amps 0.16, Color Gray, Weatherproof Vibrating Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.