Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 24VAC, 0.350A, Gray
Mfr # 340-6G5
Zoro # G4668745
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Housing Material Steel
- Visual Indicator Type No Visual Indicator
- Amps 0.350A
- Decibels 92 dB
Product Information
- Brand Edwards Signaling
- MFR # 340-6G5
- Zoro # G4668745
- UPC # 782640235607
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 2.9063 in |
Diameter | 7.125 in |
Details
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V AC, Decibels 92 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 6 in, Width 6 in, Depth 2.9063 in, Diameter 7.125 in, Vibrating Yes, Housing Material Steel, Standards UL, FM, CSFM, Amps 0.350A, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00996)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- HANDI RAMP Stair Nosing, Silver, 48in W, Aluminum (NSN122748SL0)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- EDWARDS SIGNALING Bell, 120VAC, 0.062A, Gray (340-4N5)
- EDWARDS SIGNALING Bell, 120VAC, 0.070A, Gray (340-6N5)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- EDWARDS SIGNALING Horn Strobe, Clear, 120VAC (869STRC-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- Edwards Signaling Safety Alarms and Warnings