Square Punch & Die Set
- Mfr # ED9-PDSQ1/2
- Zoro # G523361432
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Material
Tool Steel
Overall Length
6 in
Includes
1/2 in Square Punch & Die Set
Punch Type
Punching Die
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDSQ1/2
- Zoro #
- G523361432
- UPC #
- 731325582789
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 1/2 in
Details
- Item
- Square Punch & Die Set
- Shape
- Square
- Material
- Tool Steel
- Includes
- 1/2 in Square Punch & Die Set
- Punch Type
- Punching Die
- Compatible Tool Series
- Edwards
- Die Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
Description
Square Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1/2 in Square Punch & Die Set, Shape Square, Die Size 1/2 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.