Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-PDOB1/4X1
- Zoro # G123358580
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Die Size
1/4X1 in
Die Type
Punching Die
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Material
Tool Steel
Shape
Oblong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOB1/4X1
- Zoro #
- G123358580
- UPC #
- 731325582314
- Country of Origin
- United States
Dimensions
- Die Size
- 1/4X1 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
Details
- Item
- Oblong Punch & Die Set
- Die Type
- Punching Die
- Material
- Tool Steel
- Shape
- Oblong
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
- Features
- Produces Oblong/Slotted Holes
- Includes
- 1/4X1 in Oblong Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1/4X1 in Oblong Punch & Die Set, Shape Oblong, Die Size 1/4X1 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.