Square Punch & Die Set
- Mfr # ED9-PDSQ13/32
- Zoro # G823352826
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Punch Type
Punching Die
Material
Tool Steel
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDSQ13/32
- Zoro #
- G823352826
- UPC #
- 731325582833
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
- Die Size
- 13/32 in
Details
- Item
- Square Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Punch Type
- Punching Die
- Material
- Tool Steel
- Die Type
- Punching Die
- Shape
- Square
- Compatible Tool Series
- Edwards
- Includes
- 13/32 in Square Punch & Die Set
Description
Square Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 13/32 in Square Punch & Die Set, Shape Square, Die Size 13/32 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.