Shop EDWARDS
See all product information
Create Account
Square Punch & Die Set
- Mfr # ED9-PDSQ1/4
- Zoro # G623388902
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Die Size
1/4 in
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDSQ1/4
- Zoro #
- G623388902
- UPC #
- 731325582796
- Country of Origin
- United States
- Item
- Square Punch & Die Set
- Shape
- Square
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Compatible Tool Series
- Edwards
- Includes
- 1/4 in Square Punch & Die Set
- Die Type
- Punching Die
- Punch Type
- Punching Die
Dimensions
- Die Size
- 1/4 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
Description
Square Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1/4 in Square Punch & Die Set, Shape Square, Die Size 1/4 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.