Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Both Electric Tankless Water Heater, Undersink, 277VAC, Single Phase

  • Mfr # SPEX100T

  • Zoro # G6301132


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
10,000
Amps - Water Heaters
36
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX100T
Zoro #
G6301132
UPC #
091654923241
Country of Origin
United States

Dimensions

Height
9-3/4"
Width
5-1/4"
Wire Size
8 AWG
Depth
3"
Overall Width
5.25 in
Overall Depth
3 in
Overall Height
10.75 in
Hot Outlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Cold Inlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
10,000
Amps - Water Heaters
36
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 140 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Features
Active Energy Management with Power Modulating Controls, Microprocessor Temperature Control, Digital Display for Thermostatic Accuracy, Silent Operation, Easy Installation, High Temperature Limit Switch, Compact Size
Standards
UL
Residential / Commercial
Both
Mounting
Any Direction
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Temp. Rise @ 0.5 GPM
136 Degrees F
Max. Flow Rate
3 gpm
Item - Water Heaters
Electric Tankless Water Heater
Elements
Replaceable Nickel Chrome Cartridge Insert
Water Connection
3/8" Compression
Temp. Rise @ 1.5 GPM
45 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
27 Degrees F
Pressure Range
35 to 150 psi
Default Temperature
140 Degrees F
Voltage
277VAC
Phase
Single
Minimum Flow Activation
0.2 gpm
Element Material
Nichrome
Hot Outlet Type
Compression
Control Type
Digital Display with Keypad
Environment
Indoor
Power Consumption
10,000 W
Minimum Delivered Temperature
70 Degrees F
Cord Conductor Gauge
8 AWG Wire
Mounting Orientation
Horizontal, Vertical
Maximum Delivered Temperature
140 Degrees F
Cold Inlet Type
Compression
Maximum Flow Rate
3 gpm
Operating Voltage
277V AC
Temperature Rise @ Flow
34 Degrees F @ 2 gpm, 68 Degrees F @ 1 gpm
Housing Material
Thermoplastic
Market
Commercial, Residential
Current
36 A
Mounting Type
Wall Mounting
Application
Eyewash Fountains (EE Models - 90 Degrees F Max) Sanitation (S Models - 180 Degrees F), Multiple Sensor or Metering Faucets, Kitchen Sinks
Maximum Water Pressure
150 psi
Minimum Water Pressure
30 psi

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 10,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 36 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.