Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Both Electric Tankless Water Heater, Undersink, 277VAC, Single Phase

  • Mfr # SPEX90T ML

  • Zoro # G6312098


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
9000
Amps - Water Heaters
33
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX90T ML
Zoro #
G6312098
UPC #
091654924019
Country of Origin
United States

Dimensions

Depth
3"
Height
9-3/4"
Wire Size
10 AWG
Width
5-1/4"
Overall Width
5.25 in
Overall Depth
3 in
Overall Height
10.75 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
9000
Amps - Water Heaters
33
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Pressure Range
35 to 150 psi
Mounting
Any Direction
Max. Flow Rate
3 gpm
Temp. Rise @ 2.5 GPM - Water Heaters
24 Degrees F
Water Connection
3/8" Compression
Temp. Rise @ 1.5 GPM
41 Degrees F
Standards
UL
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Elements
Replaceable Nickel Chrome Cartridge Insert
Default Temperature
110 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Features
Active Energy Management with Power Modulating Controls, Microprocessor Temperature Control, Digital Display for Thermostatic Accuracy, Silent Operation, Easy Installation, High Temperature Limit Switch, Compact Size
Temp. Rise @ 0.5 GPM
123 Degrees F
Residential / Commercial
Both
Voltage
277VAC
Phase
Single
Control Type
Digital Display with Keypad
Hot Outlet Type
Compression
Maximum Water Pressure
150 psi
Cord Conductor Gauge
10 AWG Wire
Operating Voltage
277V AC
Minimum Water Pressure
30 psi
Mounting Orientation
Horizontal, Vertical
Element Material
Nichrome
Mounting Type
Wall Mounting
Cold Inlet Type
Compression
Minimum Flow Activation
0.2 gpm
Environment
Indoor
Minimum Delivered Temperature
70 Degrees F
Power Consumption
9,000 W
Maximum Delivered Temperature
110 Degrees F
Housing Material
Thermoplastic
Application
Eyewash Fountains (EE Models - 90 Degrees F Max) Sanitation (S Models - 180 Degrees F), Multiple Sensor or Metering Faucets, Kitchen Sinks
Current
33 A
Maximum Flow Rate
3 gpm
Market
Commercial, Residential
Temperature Rise @ Flow
31 Degrees F @ 2 gpm, 61 Degrees F @ 1 gpm

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 9,000 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 33 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.