Zoro Homepage

Heating Element, 277 Volt, 10,500 Watt

  • Mfr # EX730

  • Zoro # G2981763


product price: $67.69
/ea

Key Features

Voltage
277 V
Watts
10,500 W
Style
Bare Wire
Insert Length (In.)
7 3/4 in
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX730
Zoro #
G2981763
UPC #
091654903656
Country of Origin
United States

Dimensions

Insert Length (In.)
7 3/4 in
Overall Length
7.75 in
Insert Length
7.75 in

Details

Voltage
277 V
Watts
10,500 W
Style
Bare Wire
Item
Heating Element
Hz
50/60
For Use With
6FCA5
Power Consumption
10,500 W
Operating Voltage
277V AC
Element Mount Type
Flange
Element Type
Bare Wire
Frequency
60 Hz
Watt Density Class
HWD
Compatible Manufacturer Part Number
EX180T2T, EX180T3

Description

Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number EX180T2T, EX180T3, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 277V AC, Power Consumption 10,500 W, Compatible Grainger Part Number 6FCA5, Compatible Heater Grainger Part Number 6FCA5, Frequency 60 Hz, Overall Length 7.75 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.