Eemax
Heating Element, Bare Wire, 240V, 11500W
Mfr # EX500 PRT
Zoro # G3387002
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Watts 11,500 W
- Style Bare Wire
- Insert Length (In.) 7 3/4 in
- Hz 50/60
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- KOHLER Hydrorail-H Bath/Shower Column (45903-2MB)
- KISSLER Stem, Cold, Compression, For American Std (AB11-4300C)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- EEMAX Heating Element, Bare Wire, 120V, 3500W (EX410)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- EEMAX Electric Tankless Water Heater, 208V, 18000W (EX180T3)
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- EEMAX Heating Element, Bare Wire, 480V, 6600W (EX3454)
- RHEEM Resistored MWD Element, Copper, 480V, 6000W (SP10873QL)
- Eemax Water Heater Elements