Shop EEVELLE

Boat Cover CUDDY CABIN, Outboard Fits 22ft 6in L up to 102in W Silver

  • Mfr # SCVCDY22102B-SLR
  • Zoro # G311555494

product price: 
$
548.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 22'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN w/ Outboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCVCDY22102B-SLR
Zoro #
G311555494
UPC #
-
Country of Origin
United States
Application
Fits 22'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN w/ Outboard
Color
Silver
Series
Silvercloud
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.