Shop EEVELLE
See all product information
Create Account
Boat Cover JON STYLE BASS BOAT, Outboard Fits 16ft 6in L up to 80in W Red
Mfr # WSJB1680B-RED
Zoro # G811570249
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 80" WIDTH
Series
Windstorm
For Use With
JON STYLE BASS BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJB1680B-RED
- Zoro #
- G811570249
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 16'6" LENGTH up to 80" WIDTH
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- JON STYLE BASS BOAT w/ Outboard
- Color
- Red
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric