
Shop EEVELLE
See all product information
Boat Cover V HULL FISHING Center Console, High Bow Rails, Inboard 15ft 6in L 85in W Navy
Mfr # SFVCCR1585-NVY
Zoro # G411980813
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Application
15 ft 6 in length 85 in width
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFVCCR1585-NVY
Zoro #
G411980813
UPC #
-
Country of Origin
United States
Details
Application
15 ft 6 in length 85 in width
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Item
Boat Cover
Material
Sunflair Fabric
Color
Navy
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.