Shop LIPPERT

2020134626 SureShade Sport Arms for Power Bimini Top - 32in, Silver

  • Mfr # 2020134625

  • Zoro # G615562723


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Length
40.75 in
Depth
5.81 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020134625
Zoro #
G615562723
UPC #
848150063250
Country of Origin
United States

Dimensions

Length
40.75 in
Depth
5.81 in

Details

Color
Silver
Material
Aluminum

Description

With our SureShade Sport Arms made for the power pontoon bimini top, you can take your boat to higher speeds while securing the bimini without the hassle of retracting it, allowing you to stay cool, safe and worry-free while you cruise. Includes all required mounting hardware: two front support poles, two flip-locks and four screws. Compatible with SureShade Power Bimini tops formerly PWR-ARM by Schwintek, Inc..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.