Shop EEVELLE
See all product information
Create Account
MERIDIAN Series, Square Ottoman - Charcoal Gray, 16L x 16W x 16H
Mfr # MDTBLSQR_16L_16W_16H-CHL
Zoro # G310933873
product price:Â $72.15
/eaKey Features
Cover Dimensions
16 in L x 16 in W x 16 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDTBLSQR_16L_16W_16H-CHL
- Zoro #
- G310933873
- UPC #
- 692089391867
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 16 in L x 16 in W x 16 in H
Details
- Color
- Charcoal Gray
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.