
Windstorm Boat Cover PERFORMANCE BOAT Inboard 39' 6in. L 120in. W Charcoal
Mfr # WSPERF39120-CHL
Zoro # G612441113
product price:Â $797.99
/ea
Free Shipping & Returns
Key Features
Width
120"
Length
39'6"
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPERF39120-CHL
Zoro #
G612441113
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
39'6"
Details
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Charcoal
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.