Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 10' L 48in. W Charcoal
Mfr # WSPWC1048-CHL
Zoro # G312436464
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Length
10'
For Use With
PERSONAL WATERCRAFT Inboard
Width
48"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPWC1048-CHL
Zoro #
G312436464
UPC #
-
Country of Origin
United States
Dimensions
Length
10'
Width
48"
Details
For Use With
PERSONAL WATERCRAFT Inboard
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.