Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 10' L 48in. W Red
Mfr # WSPWC1048-RED
Zoro # G612436430
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Width
48"
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Length
10'
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPWC1048-RED
Zoro #
G612436430
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
10'
Details
Color
Red
Item
Boat Cover
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.