Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 10' L 48in. W Khaki
Mfr # WSPWC1048-KHA
Zoro # G512436523
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Length
10'
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
48"
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPWC1048-KHA
Zoro #
G512436523
UPC #
-
Country of Origin
United States
Dimensions
Length
10'
Width
48"
Details
Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.