Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 12' L 54in. W Red

  • Mfr # WSPWC1254-RED

  • Zoro # G012437761


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

For Use With
PERSONAL WATERCRAFT Inboard
Length
12'
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
54"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSPWC1254-RED
Zoro #
G012437761
UPC #
-
Country of Origin
United States

Dimensions

Length
12'
Width
54"

Details

Color
Red
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.