Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 12' L 54in. W Green

  • Mfr # WSPWC1254-HTR

  • Zoro # G412436432


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Width
54"
Length
12'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPWC1254-HTR
Zoro #
G412436432
UPC #
-
Country of Origin
United States

Dimensions

Width
54"
Length
12'

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Color
Green
Series
Windstorm
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.