Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 8' 6in. L 48in. W Red
Mfr # WSPWC848-RED
Zoro # G412437507
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Length
8'6"
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Width
48"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSPWC848-RED
Zoro #
G412437507
UPC #
-
Country of Origin
United States
Dimensions
Length
8'6"
Width
48"
Details
For Use With
PERSONAL WATERCRAFT Inboard
Color
Red
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.