Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 8' 6in. L 48in. W Black
Mfr # WSPWC848-BLK
Zoro # G612437352
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Width
48"
Length
8'6"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSPWC848-BLK
Zoro #
G612437352
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
8'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
PERSONAL WATERCRAFT Inboard
Color
Black
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.