Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower w/Outboard 21' 6in. L 102in. W Green
- Mfr # WSTURSKT21102B-HTR
- Zoro # G312440201
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Width
102"
Length
21'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTURSKT21102B-HTR
- Zoro #
- G312440201
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 21'6"
Details
- Color
- Green
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- For Use With
- SKI BOAT - Tournament w/Tower w/ Outboard
- Item
- Boat Cover