Shop EEVELLE

Windstorm Boat Cover SKI BOAT Tournament w/Tower w/Outboard 23' 6in. L 102in. W Black

  • Mfr # WSTURSKT23102B-BLK

  • Zoro # G712441129


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Width
102"
Length
23'6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSTURSKT23102B-BLK
Zoro #
G712441129
UPC #
-
Country of Origin
United States

Dimensions

Width
102"
Length
23'6"

Details

Series
Windstorm
Item
Boat Cover
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.