
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 16' 6in. L 80in. W Royal
Mfr # WSTR1680-RYL
Zoro # G612440376
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT Inboard
Width
80"
Length
16'6"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR1680-RYL
Zoro #
G612440376
UPC #
-
Country of Origin
United States
Dimensions
Width
80"
Length
16'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Item
Boat Cover
Color
Royal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.