Shop EEVELLE

Windstorm Boat Cover TRI HULL RUNABOUT Inboard 22' 6in. L 102in. W Khaki

  • Mfr # WSTR22102-KHA

  • Zoro # G612443216


product price: 
$
512.99
/ea
Free Shipping & Returns

Key Features

Length
22'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Width
102"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSTR22102-KHA
Zoro #
G612443216
UPC #
-
Country of Origin
United States
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Color
Khaki

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.