Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 ft H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # CA-Z059

  • Zoro # G2111055


product price: $1,796.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
7.5 ft
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-Z059
Zoro #
G2111055
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
7.5 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
11 ft
Bottom Width
33 in
Base Depth
91 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
91 in
Reach Height - Maximum
14 ft
Base Length
91 in
Caster Diameter
4 in
Base Width
33 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Standards
CAl/OSHA Compliant
Handrails Included
Yes
Rear Exit
No
Finish
Painted
Climbing Angle
50 Degrees
Assembled/Unassembled
Unassembled
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Series
Series Z
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Weight
135 lb
Number of Shelves
0
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Tread Type
Serrated
Ladder Type
Rolling Ladder
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 91 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards CAl/OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.