Zoro Homepage

112 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # CA-Z027

  • Zoro # G2122867


product price: $752.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-Z027
Zoro #
G2122867
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
31 in
Base Depth
72 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
72 in
Caster Diameter
4 in
Base Width
31 in
Base Length
72 in
Reach Height - Maximum
12.4 ft

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 72 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards CAl/OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.