Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.8 ft H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # CA-F007

  • Zoro # G2122858


product price: $577.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
3.3 ft
Number of Steps
4
Platform Depth
14 in
Platform Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-F007
Zoro #
G2122858
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
3.3 ft
Platform Depth
14 in
Platform Width
17 in
Overall Height
5.8 ft
Bottom Width
22 in
Base Depth
36 in
Step Depth
7 in
Step Width
17 in
Handrail Height
2.5 ft
Overall Depth
36 in
Base Width
22 in
Base Length
36 in
Caster Diameter
3 in
Reach Height - Maximum
9.9 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Color
Beige
Ladder Tread
Antislip Vinyl
Assembled/Unassembled
Assembled
Finish
Painted
Standards
CAl/OSHA Compliant
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Climbing Angle
60 Degrees
Series
Series F
Includes Handrails
Handrails Included
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
450 lb
Weight
61 lb
Ladder Type
Rolling Ladder
Tread Type
Antislip
Assembly
Assembled
Handrail Type
Double Handrails
Number of Shelves
0
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 22 in, Base Depth 36 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Beige, Standards CAl/OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.