Shop All Fixed Ladders
Ega
96" Vertical Ladder, Rail Ext, Steel, 8 ft., Steel, 8 Steps
Mfr # MVMS8
Zoro # G8038095
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Number of Steps 8
- Overall Height 96"
- Overall Width 17 in
Product Information
- Brand Ega
- MFR # MVMS8
- Zoro # G8038095
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 96" |
Overall Width | 17 in |
Top Step Height | 96 in |
Step Width | 16 in |
Details
Description
Vertical Ladder,Rail Ext,Steel,8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity (A3N1822A3B3C50P6)
- MAGLINER Left Hand Wheel Bracket (210101)
- SW INDUSTRIAL Cable Tensioner (S100500)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- EGA Fixed Dock Ladder, Side Step, 5 Steps, 9 Rungs, Overall Length 8'6" (MDS05)
- EGA Fixed Cage Ladder, 16 Steps, 16 ft. Top Rung Height, 24"W Rungs, Walk Through, 300 lbs. Capacity (MFC16)
- EGA Vertical Ladder, 8 Rungs, With Handrail Extensions, 11'3" Overall Height, 16"W Steps (MVMS8EX)
- EGA Fixed Dock Ladder, Side Step, 3 Steps, 7 Rungs, Overall Length 6'6" (MDS03)
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps, 300 lb. Load Capacity (H007)
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish (M21SC C1)
- Ega Ladders