Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Platform, Sngle Access, Al, 20 in. H

  • Mfr # A001H

  • Zoro # G9907195


product price: $1,288.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
20 in
Overall Height
4 ft 4 in
Material
Aluminum
Platform Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A001H
Zoro #
G9907195
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
4 ft 4 in
Platform Depth
35 in
Platform Width
24 in
Base Depth
47 in
Bottom Width
27 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.7 ft
Base Length
47 in
Base Width
27 in
Overall Height - Maximum
4.3 ft
Platform Height - Maximum
1.7 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
Yes
Ladder Tread
Ribbed
Number of Modular Decks
1
Number of Legs
4
Number of Guard Rails
3
Step Tread
Ribbed
Platform Style
Single Access
Standards
ANSI A14.7, OSHA 1910.27
Finish
Unfinished
Number of Steps
2
Climbing Angle
60 Degrees
Ladder Actuation
Tilt and Roll
Includes
Handrails
Includes Handrails
Handrails Included
Load Capacity - Maximum
300 lb
Tread Type
Ribbed
Folding
Not Foldable
Assembly
Assembled
Number of Access Sides
1
Number of Handrails
3
Locking Mechanism
No Locking Mechanism
Mobility
Rolling
Use Location
Indoor
Weight
38 lb

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 47 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 4 ft 4 in, Handrail Height 2.7 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.