100" H Steel Industrial Rolling Ladder (Round Tube), 7 Steps, 450 lb. Load Capacity

  • Mfr # G7020HSU

  • Zoro # G0721559


product price:  $582.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Number of Steps
7
Load Capacity
450 lb.
Material
Steel
Rung Dia.
1"
Top Step Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G7020HSU
Zoro #
G0721559
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
100"
Rung Dia.
1"
Top Step Height
70 in
Step Width
16 in
Overall Width
24 in

Details

Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
7
Load Capacity
450 lb.
Material
Steel
Net Weight
89 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Ladder Tread
Tread Step

Description

Industrial Rolling Ladder (Round Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.