Ega Products
130" All-Welded Access Stairway, 10 Steps
Mfr # H016
Zoro # G0721671
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Number of Steps 10
- Overall Height 130"
- Overall Width 29 in
- Top Step Height 100 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 5/16 In, 122 Copper (SL2-10)
- B & P MANUFACTURING Keg Hook (2002-E9)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 33In (5JEU7)
- HARRINGTON Holder C (ECP5924AL)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- EGA PRODUCTS Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 30"-33"H, Style 5 (CW5-33-3-6)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 9 Steps, Top Step Height 8'6", Overall Length 12' (MDT09)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- EGA PRODUCTS 80" All-Welded Access Stairway, 5 Steps, 300 lb. Load Capacity (H002)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- Ega Products Fixed Ladders