20" H Steel Industrial Rolling Ladder (Round Tube), 2 Steps, 450 lb. Load Capacity
Mfr # G2026SU
Zoro # G0721382
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
2
Load Capacity
450 lb.
Material
Steel
Top Step Height
20 in
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G2026SU
Zoro #
G0721382
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20"
Top Step Height
20 in
Overall Width
27 in
Rung Dia.
1"
Step Width
24 in
Details
Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
2
Load Capacity
450 lb.
Material
Steel
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Net Weight
26 lb.
Ladder Tread
Steps-Grip Strut Tread
Description
Industrial Rolling Ladder (Round Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.