Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66" H Industrial Rolling Ladder (Square Tube), 3 Steps, 450 lb. Load Capacity

  • Mfr # L049

  • Zoro # G0722119


product price: $417.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Number of Steps
3
Load Capacity
450 lb.
Overall Height
66"
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Top Step Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L049
Zoro #
G0722119
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66"
Top Step Height
30 in
Step Width
30 in
Rung Dia.
1"
Overall Width
34 in

Details

Item
Industrial Rolling Ladder (Square Tube)
Number of Steps
3
Load Capacity
450 lb.
Item - Fixed Ladders
Industrial Rolling Ladder - Grip Strut
Standards
Osha
Net Weight
43 lb.
Ladder Tread
Angled Steps

Description

Industrial Rolling Ladder (Square Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.