Shop EGA PRODUCTS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70" Overall H, All-Welded Access Stairway, 4 Steps, 300 lb. Load Capacity
- Mfr # H010
- Zoro # G0721540
product price:Â
$
367.99
/ea
Key Features
Load Capacity
300 lb.
Number of Steps
4
Overall Height
70"
Overall Width
29 in
Top Step Height
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H010
- Zoro #
- G0721540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 70"
- Overall Width
- 29 in
- Top Step Height
- 40 in
- Step Width
- 24 in
Details
- Item
- All-Welded Access Stairway
- Load Capacity
- 300 lb.
- Number of Steps
- 4
- Standards
- Osha
- Net Weight
- 40 lb.
- Ladder Tread
- Serrated Steps
- Item - Fixed Ladders
- All-Welded Access Stairways - Grip Strut
Description
All-Welded Access Stairway