80" H Steel Industrial Rolling Ladder (Round Tube), 5 Steps, 450 lb. Load Capacity

  • Mfr # G5020HSU

  • Zoro # G0721190


product price:  $383.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
5
Load Capacity
450 lb.
Material
Steel
Top Step Height
50 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5020HSU
Zoro #
G0721190
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
80"
Top Step Height
50 in
Overall Width
21 in
Step Width
16 in
Rung Dia.
1"

Details

Item
Industrial Rolling Ladder (Round Tube)
Number of Steps
5
Load Capacity
450 lb.
Material
Steel
Item - Fixed Ladders
Industrial Rolling Ladders
Ladder Tread
Tread Step
Net Weight
64 lb.

Description

Industrial Rolling Ladder (Round Tube)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.