
Industrial Truck Ladder, Steel, 5
Mfr # TG4838H
Zoro # G0722502
product price: $828.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Top Step Height
47-1/2 in
Overall Height
72-1/2"
Number of Steps
5
Overall Width
45"
Standards
Osha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TG4838H
Zoro #
G0722502
UPC #
-
Country of Origin
United States
Dimensions
Top Step Height
47-1/2 in
Overall Height
72-1/2"
Overall Width
45"
Rung Dia.
1"
Step Width
36 in
Details
Number of Steps
5
Standards
Osha
Finish
Gray Enamel
Net Weight
135 lb.
Item
Industrial Truck Ladder
Material
Steel
Description
Load semi-trailers easier when forklifts are not available with an industrial semi-trailer access ladder. This rolling truck ladder has a top step height of 47.5". Steps are 36"W x 7"D, while the top step platform is 36"w x 19"D. The wheels are 10" to enable easy transport over rough surfaces. 450 lbs. capacity. OSHA compliant, this rolling ladder also features safety chain at both the top and bottom of ladder for added safety. Industrial Semi-Trailer Truck Access Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.