Shop EGO
See all product information
Create Account
21" Dual Port Snow Blower
- Mfr # SNT2122
- Zoro # G824155532
product price:Â
$
1,137.99
/ea
Free Shipping & Returns
Key Features
Power Source
Cordless
Number of Batteries Included
2
Voltage
56 V
Clearing Path
21 in
Speed Settings
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNT2122
- Zoro #
- G824155532
- UPC #
- 195532104217
- Country of Origin
- China
Dimensions
- Chute Turning Radius
- 200 Degrees
- Clearing Depth
- 13 in
Details
- Power Source
- Cordless
- Number of Batteries Included
- 2
- Voltage
- 56 V
- Item
- 21" Dual Port Snow Blower
- Clearing Path
- 21 in
- Speed Settings
- Variable
- Drive Type
- Self-Propelled
- Includes
- (2) 4Ah Batteries, Charger
- Auger Material
- Steel
- Number of Chargers Included
- 1
- Includes Battery
- Battery Included
- Includes Head Lights
- Yes
- Battery Platform
- Power+
- Battery Capacity
- 10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
- Throw - Maximum
- 42 ft
- Start Type
- Switch Start
- Stage
- Single-Stage
- Product Type
- 21" Dual Port Snow Blower, Steel Auger, with (2) 4Ah Batteries and Charger
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
21 In. Dual Port Snow Blower, 21 in Clearing Path, Voltage 56 V, Drive Type Self-Propelled, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , No Integrated Hand Warmers, Includes (2) 4Ah Batteries, Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.